References
Dormer:A0229.7
Rubix:1198232
Manufacturer :5966939
EAN:7320760589823





Technical specifications
| Drilling diameter | 9.7 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
Product details : DOR HSS-TIN STUB DRILL 9.7
Applications
Technical specifications
Attributes
| Drilling diameter | 9.7 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 9.7 mm |
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
- Usually arrives within 14 working days