References
Sandvik Coromant:860.1-1270-115A1-PM P1BM
Rubix:317A9587
Manufacturer :8151421
EAN:7323226356571


Technical specifications
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 134 mm |
Product details : SANDVIK 860.1-1270-115A1-PMP1BM SC DRILLS CORODRILL 8151421
Solid carbide monobloc drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 12.7 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 134 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 8.165354 |
| Angle of helix | 27.6365 ° |
| Sharpening | split/thinning point (split/thinning point) |
| Tail | cylindrical shank (din 6535 ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 836.00 excl. VAT
/ Each
£ 1,003.20 incl. VAT
- Usually arrives within 14 working days