TITEX DC150-05-10.500D1-WJ30RE SOLID CARBIDE DRILL 7287842
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-10.500D1-WJ30RE
Rubix:2593397
Manufacturer :7287842
EAN:4031132402062
Product details : TITEX DC150-05-10.500D1-WJ30RE SOLID CARBIDE DRILL 7287842
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4134in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4134in
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 118 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 177.82 excl. VAT
/ Each
£ 213.38 incl. VAT
- Usually arrives within 14 working days
