References
Sandvik Coromant:860.1-0330-027A1-GM X1BM
Rubix:319A5231
Manufacturer :7823895
EAN:7323224864795


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 27 mm |
Product details : SANDVIK 860.1-0330-027A1-GMX1BM SC DRILLS CORODRILL 7823895
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 27 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 8.18 |
| Angle of helix | 29.9 ° |
| Sharpening | symmetric point (point length 0.5) |
| Tail | cylindrical shank (ø6) |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron, hardened materials; also in hrsa and non-ferrous metals |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days