TITEX DC150-03-04.763A0-WJ30RE SOLID CARBIDE DRILL 6618081
Solid carbide twist drills
See technical informationReferences
Walter Titex:DC150-03-04.763A0-WJ30RE
Rubix:2592776
Manufacturer :6618081
EAN:4031132364759

Technical specifications
| Drilling diameter | 4.763 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : TITEX DC150-03-04.763A0-WJ30RE SOLID CARBIDE DRILL 6618081
Solid carbide twist drills DC150-03-15.875A0-WJ30RE
Solid carbide twist drills • Perform • DIN 6537 K • 3xD • DIN 6535 HA shank • point angle 140° • Dc=0.1875in
Technical specifications
Attributes
| Drilling diameter | 4.763 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 1:13,9 |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 60.60 excl. VAT
/ Each
£ 72.72 incl. VAT
- Usually arrives within 14 working days