References
Sandvik Coromant:860.1-0870-027A0-GM X1BM
Rubix:317A3453
Manufacturer :7781607
EAN:7323224675834


Technical specifications
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27.6 mm |
Product details : SANDVIK 860.1-0870-027A0-GMX1BM SC DRILLS CORODRILL 7781607
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8.7 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 27.6 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0,315 (8,7/27,6) |
| Angle of helix | 30 ° |
| Sharpening | up to 3 regrinds |
| Tail | din6535-ha 10 |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | high-temperature superalloys (hrsa), titanium, inconel, steel, stainless steel and aluminium |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 171.00 excl. VAT
/ Each
£ 205.20 incl. VAT
- Usually arrives within 14 working days