CUTLINE DRILL - HSS JOBBER MM 5.6 845790
Cylindrical drill bit - hss
See technical informationSee documentsReferences
Superseded Ref:6840864
GISS Cutline:845790
Rubix:845790
EAN:3660338078286


Technical specifications
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Documents
Product details : CUTLINE DRILL - HSS JOBBER MM 5.6 845790
An N type drill bit for most common uses
Technical specifications
Attributes
| Drilling diameter | 5.6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Angle of helix | 30 ° |
| Tip angle | 118 ° |
| Tail diameter | 5.6 mm |
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
- In stock: Next day delivery