References
Sandvik Coromant:860.1-0720-040A1-PM P1BM
Rubix:319A9366
Manufacturer :8151233
EAN:7323226354690


Technical specifications
| Drilling diameter | 7.2 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0720-040A1-PMP1BM SC DRILLS CORODRILL 8151233
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 7.2 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h8 |
| Angle of helix | 27.4739 ° |
| Sharpening | symmetrical point (a1) |
| Tail | cylindrical shank (din6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (iso p): unalloyed steel, low-alloy/low-carbon steel, high-alloy steel and steel castings |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days