Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-10.319A1-WJ30RE SOLID CARBIDE DRILL 6618391
TITEX DC150-05-10.319A1-WJ30RE SOLID CARBIDE DRILL 6618391
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-10.319A1-WJ30RE
rubix:
2593391
manufacturer :
6618391
ean:
4031132367859
Technical specifications
Drilling diameter
10.319
mm
Total length
118
mm
Product details
Technical specifications
Product details : TITEX DC150-05-10.319A1-WJ30RE SOLID CARBIDE DRILL 6618391
Solid carbide drills with coolant-through DC150-05-19.050A1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.4063in
Technical specifications
Attributes
Drilling diameter
10.319
mm
Total length
118
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.20
excl. VAT
/
Each
£
143.04
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A3289DPL-10.4 CARBIDE COOLANT DRILL 5537213
SANDVIK 860.1-0450-014A1-NM H10F 6253863
SANDVIK 460.1-1280-096A1-XMGC34 SC DRILLS CORODRILL 460 6422600
SANDVIK R840-1060-30-A1A1220 SC DRILLS CORODRILL 5748500
SANDVIK R840-0610-70-A1A1220 SC DRILLS CORODRILL 5747134
GUHRING 05511 013.300 RATIO DRILL/COOLING SOLID CARBIDE 13.300MM
SANDVIK 460.1-1550-070A1-XMGC34 SC DRILLS CORODRILL 460 6241039
GUHRING 05511 006.500 RATIO DRILL/COOLING SOLID CARBIDE 6.500MM
SANDVIK 861.1-0318-038A1-GMGC34 SC DRILLS LONG AND MICRO 6150934
TITEX A1163-7.6 DRILLS SOLID CARBID TYPE N 5057605
SANDVIK 860.1-0600-048A1-NM H10F 6253773
SANDVIK 860.1-0450-037A1-PMP1BM SC DRILLS CORODRILL 8151128
SANDVIK R840-1080-50-A1A1220 SC DRILLS CORODRILL 5748789
GUHRING 05514 008.200 RATIO DRILL SOLID CARBIDE 8.200MM
SANDVIK 860.1-0620-019A1-SM 1210 7574707