References
Sandvik Coromant:860.1-0360-011A1-GM X1BM
Rubix:317A5632
Manufacturer :7781414
EAN:7323224674103


Technical specifications
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
Product details : SANDVIK 860.1-0360-011A1-GMX1BM SC DRILLS CORODRILL 7781414
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 20 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Angle of helix | 30 ° |
| Sharpening | regrinding/refurbishment possible (up to 3) |
| Tail | cylindrical shank (din 6535 ha) |
| Internal cooling | yes |
| Machining material | steel, stainless steel, cast iron, aluminium, heat-resistant alloys and hardened materials |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days