References
Dormer:A100N19
Rubix:023153
EAN:7320760028803




Technical specifications
| Drilling diameter | 4.22 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
Product details : DORMER A100N19 JOBBER DRILL N19 5966953
Applications
Technical specifications
Attributes
| Drilling diameter | 4.22 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 43 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 4.22 mm |
Show UNSPSC/ECL@SS
£ 3.14 excl. VAT
/ Each
£ 3.77 incl. VAT
- In stock: Next day delivery