References
Sandvik Coromant:860.1-0580-017A1-SM 1210
Rubix:289A1597
Manufacturer :7574705
EAN:7323223766748


Technical specifications
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0580-017A1-SM 1210 7574705
CoroDrill® 860-SM Solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 5.8 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | gc1210 (coated carbide) |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3 |
| Angle of helix | 29.1 ° |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Machining material | heat-resistant alloys (superalloys) and titanium alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 163.00 excl. VAT
/ Each
£ 195.60 incl. VAT
- Usually arrives within 14 working days