Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00651 000.680 UNIVERSAL HSS COATED DRI 9006510006800
GUHRING 00651 000.680 UNIVERSAL HSS COATED DRI 9006510006800
High Speed Drill Bit
References
gühring:
9006510006800
rubix:
343A8819
ean:
4031093197847
Technical specifications
Drilling diameter
0.68
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00651 000.680 UNIVERSAL HSS COATED DRI 9006510006800
Technical specifications
Attributes
Drilling diameter
0.68
mm
Body material
hss
Tip angle
118
°
Internal cooling
no
Tail diameter
0.68
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.48
excl. VAT
/
Each
£
14.98
incl. VAT
Usually arrives within 14 working days
Select variants (113)
Add to cart
Check our products from related categories
DORMER A94014.0 SERIES DRILL 14.00 MM 5973029
GUHRING 00552 001.530 GT80/100 DRILLS 9005520015300
TITEX A1148-3.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5057176
GUHRING 01146 009.300 DRILLS OTHER 9011460093000
GUHRING 00659 004.300 TWIST DRILL HSCO 4.300MM DIN 1897 TYPE GV 120
GUHRING 05523 003.700 TWIST DRILL HSCO 3.700MM TYPE GU 500 DZ BRIGHT
TITEX A1149XPL-3.1 DEEP HOLE DRILL 5236415
DORMER A100.82 JOBBER DRILL 0.82 MM 5967647
CUTLINE DRILL - HSS JOBBER ZIRKO MM 7.6 861090
GUHRING 09651 011.910 TWIST DRILL HSS 11.910 MM DIN 338 TYPE N TIN
DORMER A1082.2 JOBBER DRILL 2.20 MM 5968307
TITEX A1211-0.58 JOBBER DRILL 5058420
CUTLINE DRILL - HSS JOBBER ZIRKO MM 4.8 861062
DORMER A9006.5 JOBBER DRILL 6.50 MM 5970865
TITEX A1247-NO3 JOBBER DRILLS HSS/HSS-E 5060471