References
Sandvik Coromant:860.1-0660-055A1-PM P1BM
Rubix:319A2214
Manufacturer :8151210
EAN:7323226354461


Technical specifications
| Drilling diameter | 6.6 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 67 mm |
Product details : SANDVIK 860.1-0660-055A1-PMP1BM SC DRILLS CORODRILL 8151210
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.6 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 67 mm |
| Shank type | cylindrical |
| Coating | pvd tialn (p1bm) |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 0.1224 |
| Angle of helix | 25.485 ° |
| Sharpening | 1 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel (iso p) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 359.00 excl. VAT
/ Each
£ 430.80 incl. VAT
- Usually arrives within 14 working days