References
Gühring:209 5.000
Rubix:343A0934
Manufacturer :9002090050000
EAN:4031093034470


Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Length of cut | 52 mm |
| Shank type | cylindrical |
Product details : GUHRING 00209 005.000 HSS/HSCO COATED DRILLS 9002090050000
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Length of cut | 52 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 11.37 excl. VAT
/ Each
£ 13.64 incl. VAT
- Usually arrives within 14 working days