References
Sandvik Coromant:860.1-1580-044A0-PM P1BM
Rubix:318A6848
Manufacturer :8151049
EAN:7323226352856


Technical specifications
| Drilling diameter | 15.8 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
Product details : SANDVIK 860.1-1580-044A0-PMP1BM SC DRILLS CORODRILL 8151049
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 15.8 mm |
|---|---|
| Total length | 115 mm |
| Length of cut | 65 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | tialsin + tisin (pvd) |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.3591 |
| Angle of helix | 29.6783 ° |
| Sharpening | symmetric point |
| Tail | cylindrical (din 6535-ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 479.00 excl. VAT
/ Each
£ 574.80 incl. VAT
- Usually arrives within 14 working days