Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-02.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506444
TITEX DA110-08-02.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506444
HSS twist drills
References
walter titex:
DA110-08-02.900U0-WZ90AJ
rubix:
357A2562
manufacturer :
7506444
ean:
4031132424804
Technical specifications
Drilling diameter
6
mm
Total length
93
mm
Product details
Technical specifications
Product details : TITEX DA110-08-02.900U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506444
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.1142in
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
93
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A100.5 JOBBER DRILL 0.50 MM 5967619
GUHRING 00205 004.300 TWIST DRILLS 4.300 MM
DORMER A9005.4 JOBBER DRILL 5.40 MM 5971202
CUTLINE DRILL - HSS CO5% JOBBER MM 2.2 845858
CUTLINE DRILL - HSS CO5% JOBBER MM 8.1 845917
DORMER A00215.75 JOBBER DRILL 15.75 MM 5967390
TITEX A1522-21/64IN DEEP HOLE DRILLS HSS-E TYPE UFL 5061876
GUHRING 00205 001.760 UNIVERSAL HSS DRILLS 9002050017600
TITEX A1244-14.5 JOBBER DRILLS HSS/HSS-E 5060334
TITEX A1244-NO55 JOBBER DRILLS HSS/HSS-E 5060251
DORMER A7779.8 JOBBER DRILL 9.80 MM 5970968
CUTLINE 832040 DRILL HSS CO5 CUT GROUND 9.5 MM
TITEX A1211TIN-3 JOBBER DRILLS HSS/HSS-E 5058921
GUHRING 00568 005.000 HSS/HSCO COATED DRILLS 9005680050000
TITEX A1211-1.21 JOBBER DRILLS HSS/HSS-E 5058483