References
Sandvik Coromant:860.1-0780-024A0-GM X1BM
Rubix:317A6651
Manufacturer :7781599
EAN:7323224675759


Technical specifications
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
Product details : SANDVIK 860.1-0780-024A0-GMX1BM SC DRILLS CORODRILL 7781599
Solid carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 41 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3.179 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank din 6535-ha |
| Internal cooling | no |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 142.00 excl. VAT
/ Each
£ 170.40 incl. VAT
- Usually arrives within 14 working days