Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-06.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506476
TITEX DA110-08-06.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506476
HSS twist drills
References
walter titex:
DA110-08-06.100U0-WZ90AJ
rubix:
357A2582
manufacturer :
7506476
ean:
4031132425122
Technical specifications
Drilling diameter
8
mm
Total length
117
mm
Product details
Technical specifications
Product details : TITEX DA110-08-06.100U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506476
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2402in
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.20
excl. VAT
/
Each
£
3.84
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A110 HSS LONG SERIES DRILL 7.4MM
GUHRING 00657 004.100 HSS/HSCO COATED DRILLS 9006570041000
TITEX A1211-8.1 JOBBER DRILLS HSS/HSS-E 5058842
GUHRING 00534 018.250 DRILLS OTHER 9005340182500
TITEX A1244-9 JOBBER DRILLS HSS/HSS-E 5060437
TITEX A1222-NO43 DEEP HOLE DRILLS HSS-E TYPE UFL 5059386
DORMER A100 HSS JOBBER DRILL 2.5MM
GUHRING 00211 004.500 HSS/HSCO COATED DRILLS 9002110045000
DORMER A9201.6 STUB DRILL 1.60 MM 5972389
GUHRING 00657 009.000 TWIST DRILL HSCO 9.000 MM DIN 338 TYPE TI TIN
CUTLINE DRILL - HSS LONG SERIES MM 10.0 861388
DORMER A5205.1 STUB DRILL 5.10 MM 5970496
DORMER HSS DRILL 21.0 A95221.0
TITEX A1148-NO27 DEEP HOLE DRILLS HSS-E TYPE UFL 5057069
DORMER A10817/64 JOBBER DRILL 17/64 INCH 6305903