SANDVIK 860.1-0840-026A1-GMX1BM SC DRILLS CORODRILL 7781473

Drill

See technical information

References

Sandvik Coromant:860.1-0840-026A1-GM X1BM
Rubix:320A1177
Manufacturer :7781473
EAN:7323224674691
brand logo

Technical specifications

Drilling diameter8.4 mm
Total length89 mm
Length of cut26.7 mm
See all Specifications

Product details : SANDVIK 860.1-0840-026A1-GMX1BM SC DRILLS CORODRILL 7781473


Solid carbide drill CoroDrill® 860

Technical specifications


Attributes
Drilling diameter8.4 mm
Total length89 mm
Length of cut26.7 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingpvd tialsin+tisin
Toleranceh9
Ratio of diameter to length of drill hole0.315
Angle of helix30 °
Sharpeningsymmetrical point
Tailcylindrical shank (din 6535 ha)
Internal coolingyes
Direction of cuttingright
Machining materialsteel, stainless steel, cast iron, non-ferrous metals, superalloys and titanium, hard materials
Cutting materialcarbide
Tip angle140 °
Tail diameter10 mm
£ 213.00 excl. VAT
/ Each
£ 255.60 incl. VAT
  • Usually arrives within 14 working days