SANDVIK 1K354-0300-020-XC 1730 DURA SOLID CARBIDE END MILL 8213516
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K354-0300-020-XC 1730
Rubix:254A4718
Manufacturer :8213516
EAN:7323226616750


Technical specifications
| Drilling diameter | 3 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 13.5 mm |
Product details : SANDVIK 1K354-0300-020-XC 1730 DURA SOLID CARBIDE END MILL 8213516
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
| Drilling diameter | 3 mm |
|---|---|
| Total length | 57 mm |
| Length of cut | 13.5 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Angle of helix | 36.5 ° |
| Internal cooling | no |
| Direction of cutting | right |
| Cutting material | carbide |
| Tip angle | 90 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 63.99 excl. VAT
/ Each
£ 76.79 incl. VAT
- Usually arrives within 14 working days