References
Sandvik Coromant:860.1-1380-115A1-PM P1BM
Rubix:317A9599
Manufacturer :8151441
EAN:7323226356779


Technical specifications
| Drilling diameter | 13.8 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 134 mm |
Product details : SANDVIK 860.1-1380-115A1-PMP1BM SC DRILLS CORODRILL 8151441
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 13.8 mm |
|---|---|
| Total length | 182 mm |
| Length of cut | 134 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h6 (drill diameter tolerance) ; h8-h9 (shank tolerance) |
| Ratio of diameter to length of drill hole | l/d = 8 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel (p1bm) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 836.00 excl. VAT
/ Each
£ 1,003.20 incl. VAT
- Usually arrives within 14 working days