CUTLINE DRILL HSS JOBBER TIN TIP MM 8.3 860722

Drill - hss - jobber tin tip coated drill

See technical informationSee documents
References
GISS Cutline:860722
Rubix:860722
EAN:3660338155413
860722
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter8.3 mm
Total length117 mm
Length of cut75 mm
See all Specifications
Documents

Product details : CUTLINE DRILL HSS JOBBER TIN TIP MM 8.3 860722


Drill - hss - jobber tin tip coated drill
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter8.3 mm
Total length117 mm
Length of cut75 mm
Shank typecylindrical
Din standarddin 338 n
Angle of helix30 °
Cutting materialhss
Tip angle130 °
Tail diameter8.3 mm
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
  • Usually arrives within 14 working days