References
Sandvik Coromant:860.1-0397-027A1-PM P1BM
Rubix:317A1024
Manufacturer :8151106
EAN:7323226353426


Technical specifications
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 36 mm |
Product details : SANDVIK 860.1-0397-027A1-PMP1BM SC DRILLS CORODRILL 8151106
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.97 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 36 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 0.19366 |
| Angle of helix | 28.9942 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 194.00 excl. VAT
/ Each
£ 232.80 incl. VAT
- Usually arrives within 14 working days