BAHCO 3834-DRL-ES HSS DRL TO 930ES AND 9100ES
Pilot Drill Ejector
See technical informationSee documentsReferences
Bahco:3834-DRL-ES
Rubix:401A6680
EAN:7314150265091


Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 138 mm |
| Shank type | cylindrical |
Documents
Product details : BAHCO 3834-DRL-ES HSS DRL TO 930ES AND 9100ES
Short ejector drills to be used for arbors with core ejector function ending with ES
3834-DRL-ES is an All-round pilot drill with integrated carbide tip to enable high cutting performance in different matierals such as Fibreglass, Masonry & Wood. To be used with Carbide holesaws
3834-DRL-HSS-ES is an HSS pilot drill with perfect performance in both Metal & Wood applications. To be used with Bi-Metal holesaws
Packed in retail package
3834-DRL-ES is an All-round pilot drill with integrated carbide tip to enable high cutting performance in different matierals such as Fibreglass, Masonry & Wood. To be used with Carbide holesaws
3834-DRL-HSS-ES is an HSS pilot drill with perfect performance in both Metal & Wood applications. To be used with Bi-Metal holesaws
Packed in retail package
Strengths
Pilot Drills for Short Quick-Eject Arbors
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Drilling diameter | 6.35 mm |
| Total length | 138 mm |
| Shank type | cylindrical |
| Body material | carbide |
| Machining material | bi-metal |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 12.95 excl. VAT
/ Each
£ 15.54 incl. VAT
- Delivery usually within ( 14 ) days