References
Sandvik Coromant:860.1-0570-016A1-GM X1BM
Rubix:317A5778
Manufacturer :7781440
EAN:7323224674363


Technical specifications
| Drilling diameter | 5.7 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0570-016A1-GMX1BM SC DRILLS CORODRILL 7781440
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 5.7 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd coating tialsin + tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 3 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | all materials (multi-material machining) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 151.00 excl. VAT
/ Each
£ 181.20 incl. VAT
- Usually arrives within 14 working days