References
Sandvik Coromant:860.1-1000-080A1-PM P1BM
Rubix:318A9235
Manufacturer :8151335
EAN:7323226355710


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 96 mm |
Product details : SANDVIK 860.1-1000-080A1-PMP1BM SC DRILLS CORODRILL 8151335
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 139 mm |
| Length of cut | 96 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 8 |
| Angle of helix | 30.0064 ° |
| Sharpening | symmetrical point |
| Tail | cylindrical (din6535-ha) - metric 10 |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | iso p (steel) |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 431.00 excl. VAT
/ Each
£ 517.20 incl. VAT
- Usually arrives within 14 working days