References
Sandvik Coromant:860.1-0670-024A1-PM P1BM
Rubix:317A1302
Manufacturer :8151211
EAN:7323226354478


Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
Product details : SANDVIK 860.1-0670-024A1-PMP1BM SC DRILLS CORODRILL 8151211
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Coating | tialsin + tisin |
| Tolerance | h8 - h9 |
| Ratio of diameter to length of drill hole | 3 |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
- Usually arrives within 14 working days