References
Gühring:206 8.400
Rubix:342A6537
Manufacturer :9002060084000
EAN:4031093021678


Technical specifications
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
Product details : GUHRING 00206 008.400 HSS/HSCO COATED DRILLS 9002060084000
HSS twist drill short 8,400 DIN 338RH cylindrical shank
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 75 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.4 mm |
Show UNSPSC/ECL@SS
£ 26.01 excl. VAT
/ Each
£ 31.21 incl. VAT
- Usually arrives within 14 working days