References
Sandvik Coromant:860.1-0600-049A1-GM X1BM
Rubix:319A5283
Manufacturer :7781828
EAN:7323224677746


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 104 mm |
| Length of cut | 103 mm |
Product details : SANDVIK 860.1-0600-049A1-GMX1BM SC DRILLS CORODRILL 7781828
Solid carbide monobloc drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 104 mm |
| Length of cut | 103 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 8.167 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Machining material | iso p, m, k, n, s, h |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 297.00 excl. VAT
/ Each
£ 356.40 incl. VAT
- Usually arrives within 14 working days