Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-11.000D1-WJ30RE SOLID CARBIDE DRILL 7287749
TITEX DC150-03-11.000D1-WJ30RE SOLID CARBIDE DRILL 7287749
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-11.000D1-WJ30RE
rubix:
2593001
manufacturer :
7287749
ean:
4031132401140
Technical specifications
Drilling diameter
11
mm
Total length
102
mm
Product details
Technical specifications
Product details : TITEX DC150-03-11.000D1-WJ30RE SOLID CARBIDE DRILL 7287749
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.4331in
Technical specifications
Attributes
Drilling diameter
11
mm
Total length
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.14
excl. VAT
/
Each
£
117.77
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R840-0690-30-A1A 1220 DELTA-C SOLID CARBIDE DRILL 5747206
SANDVIK 460.1-0820-041A1-XM GC34 460 SOLID CARBIDE DRILL 6240975
TITEX A1166-6.2 DRILLS SOLID CARBID TYPE N 5057887
GUHRING 05511 004.370 RATIO DRILL/COOLING SOLID CARBIDE 4.370MM
CORODRILL R840-0580-50-A1A 1220
WALTER 6618755 DC150-12-03.600A1-WJ30TA
GUHRING 05510 003.250 RATIO DRILL/COOLING SOLID CARBIDE 3.250MM
GUHRING 05515 007.600 RATIO DRILL SOLID CARBIDE 7.600MM
DORMER R45717.5 DRILL 17.50 MM 5979253
SANDVIK 861.1-1000-150A1-GMGC34 SC DRILLS LONG AND MICRO 6151112
TITEX DC150-05-15.300D1-WJ30RE SOLID CARBIDE DRILL 7287877
SANDVIK 460.1-0600-030A0-XM GC34 460 SOLID CARBIDE DRILL 6241096
TITEX DC150-03-05.600D0-WJ30RE SOLID CARBIDE DRILL 7287648
SANDVIK 860.1-0500-037A1-PMP1BM SC DRILLS CORODRILL 8151147
SANDVIK 860.1-0590-048A1-GM X1BM 860 SOLID CARBIDE DRILL 7781827