References
Sandvik Coromant:860.1-0350-016A1-PM P1BM
Rubix:317A4237
Manufacturer :8151086
EAN:7323226353228


Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 22 mm |
Product details : SANDVIK 860.1-0350-016A1-PMP1BM SC DRILLS CORODRILL 8151086
One-piece solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Coating | multilayer tialn coating (pvd) |
| Tolerance | m7 +0.004 to +0.016 |
| Internal cooling | no |
| Machining material | steel (e.g., ss400, s45c, scm440) |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
- Usually arrives within 14 working days