TITEX A1163-4.1 DRILLS SOLID CARBID TYPE N 5057570
Solid carbide twist drill bit
See technical informationReferences
Walter Titex:A1163-4.1
Rubix:356A6573
Manufacturer :5057570
EAN:4031132021171

Technical specifications
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
Product details : TITEX A1163-4.1 DRILLS SOLID CARBID TYPE N 5057570
Type N
Technical specifications
Attributes
| Drilling diameter | 4.1 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 38.97 excl. VAT
/ Each
£ 46.76 incl. VAT
- Usually arrives within 14 working days