References
Sandvik Coromant:860.1-0420-013A1-SM 1210
Rubix:317A4287
Manufacturer :7420036
EAN:7323222415951


Technical specifications
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
Product details : SANDVIK 860.1-0420-013A1-SM1210 SC DRILLS CORODRILL 7420036
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 4.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din 6537 k |
| Coating | pvd altin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 3.19 |
| Angle of helix | 30.4 ° |
| Sharpening | symmetrical point |
| Tail | din 6535 ha (cylindrical) |
| Internal cooling | yes |
| Machining material | titanium alloys |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 163.00 excl. VAT
/ Each
£ 195.60 incl. VAT
- Usually arrives within 14 working days