References
Sandvik Coromant:860.1-1000-046A1-SM 1210
Rubix:319A5601
Manufacturer :7798323
EAN:7323224751378


Technical specifications
| Drilling diameter | 10 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 46.5 mm |
Product details : SANDVIK 860.1-1000-046A1-SM1210 SC DRILLS CORODRILL 7798323
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 10 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 46.5 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 4.65 |
| Angle of helix | 30 ° |
| Sharpening | symmetrical point |
| Tail | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 287.00 excl. VAT
/ Each
£ 344.40 incl. VAT
- Usually arrives within 14 working days