References
Sandvik Coromant:860.1-1080-053A1-PM P1BM
Rubix:319A1056
Manufacturer :8151363
EAN:7323226355994


Technical specifications
| Drilling diameter | 10.8 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-1080-053A1-PMP1BM SC DRILLS CORODRILL 8151363
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 10.8 mm |
|---|---|
| Total length | 118 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h6 |
| Ratio of diameter to length of drill hole | 4.907407 |
| Angle of helix | 27.564 ° |
| Sharpening | symmetric point |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 378.00 excl. VAT
/ Each
£ 453.60 incl. VAT
- Usually arrives within 14 working days