References
Walter Titex:A1166-5
Rubix:276A2813
Manufacturer :5057875
EAN:4031132236100

Technical specifications
| Drilling diameter | 5 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 35 mm |
Product details : TITEX A1166-5 DRILLS SOLID CARBID TYPE N 5057875
Overall length according to DIN 6539, flutes extended compared with DIN 6539
Solid carbide countersink A1166-5
Technical specifications
Attributes
| Drilling diameter | 5 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 35 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 52.70 excl. VAT
/ Each
£ 63.24 incl. VAT
- Usually arrives within 14 working days