References
Sandvik Coromant:860.1-0520-019A1-PM P1BM
Rubix:317A4363
Manufacturer :8151155
EAN:7323226353914


Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 28 mm |
Product details : SANDVIK 860.1-0520-019A1-PMP1BM SC DRILLS CORODRILL 8151155
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 72 mm |
| Length of cut | 28 mm |
| Shank type | cylindrical |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.153846 |
| Angle of helix | 26.5458 ° |
| Sharpening | ha |
| Tail | cylindrical shank (din 6535-ha), metric 6 |
| Internal cooling | yes |
| Direction of cutting | right |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
- Usually arrives within 14 working days