GUHRING 00535 010.500 GT80/100 DRILLS 9005350105000
HSS drills GT100 Series 535
See technical informationReferences
Gühring:535 10.500
Rubix:342A5218
Manufacturer :9005350105000
EAN:4031093161893


Technical specifications
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 121 mm |
Product details : GUHRING 00535 010.500 GT80/100 DRILLS 9005350105000
HSS SPIRAL DRILL LONG 10,500 DIN 340RN GT1
Technical specifications
Attributes
| Drilling diameter | 10.5 mm |
|---|---|
| Total length | 184 mm |
| Length of cut | 121 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 10.5 mm |
Show UNSPSC/ECL@SS
£ 66.48 excl. VAT
/ Each
£ 79.78 incl. VAT
- Usually arrives within 14 working days