References
Sandvik Coromant:860.1-0992-031A1-SM 1210
Rubix:319A9119
Manufacturer :7782470
EAN:7323224681323


Technical specifications
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
Product details : SANDVIK 860.1-0992-031A1-SM1210 SC DRILLS CORODRILL 7782470
CoroDrill® 860-SM solid carbide drill
Technical specifications
Attributes
| Drilling diameter | 9.92 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | altin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 0.314 |
| Angle of helix | 29.8 ° |
| Sharpening | ha |
| Tail | din 6535-ha (cylindrical shank) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | titanium alloys |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 230.00 excl. VAT
/ Each
£ 276.00 incl. VAT
- Usually arrives within 14 working days