References
Sandvik Coromant:860.1-0630-040A1-PM P1BM
Rubix:319A9341
Manufacturer :8151197
EAN:7323226354331


Technical specifications
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0630-040A1-PMP1BM SC DRILLS CORODRILL 8151197
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.3 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 1835 a |
| Coating | tialn multilayer (pvd) |
| Tolerance | m7 (d: +0.006 to +0.021) |
| Ratio of diameter to length of drill hole | 0,194 (6,30/32,5) |
| Angle of helix | 27.5 ° |
| Sharpening | split point tip (split point) |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days