References
Sandvik Coromant:860.1-0690-040A1-PM P1BM
Rubix:319A9357
Manufacturer :8151221
EAN:7323226354577


Technical specifications
| Drilling diameter | 6.9 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
Product details : SANDVIK 860.1-0690-040A1-PMP1BM SC DRILLS CORODRILL 8151221
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.9 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Din standard | din 6537 l |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | l/ø = 5,1594 |
| Angle of helix | 26.49 ° |
| Sharpening | ha |
| Tail | cylindrical shank |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel (unalloyed steels, low-carbon steels, low-alloy steels, high-alloy steels, cast steels) |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 229.00 excl. VAT
/ Each
£ 274.80 incl. VAT
- Usually arrives within 14 working days