References
Gühring:1228 16.500
Rubix:337A0694
Manufacturer :9012280165000
EAN:4031093297806

Product details : GUHRING 01228 016.500 GT80/100 COATED DRILLS 9012280165000
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 16.5 mm |
Show UNSPSC/ECL@SS
£ 103.25 excl. VAT
/ Each
£ 123.90 incl. VAT
- Usually arrives within 14 working days
