References
Sandvik Coromant:DS20-D4600DM50-04
Rubix:317A7958
Manufacturer :7790731
EAN:7323224722194


Technical specifications
| Drilling diameter | 46 mm |
|---|---|
| Apparent length | 185.28 mm |
| Tail | mdi-50 |
Product details : SANDVIK DS20-D4600DM50-04 CORODRILL 880 7790731
CoroDrill® DS20 Indexable Insert Drill
Technical specifications
Attributes
| Drilling diameter | 46 mm |
|---|---|
| Apparent length | 185.28 mm |
| Tail | mdi-50 |
| Tail diameter | 50 mm |
| Insert Type | ds20-06 (p/c) |
| Ratio of length to drilling diameter | 4,03xd (185,28/46) |
| Tail length | 306 mm |
| Internal cooling | yes |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 954.59 excl. VAT
/ Each
£ 1,145.51 incl. VAT
- Usually arrives within 14 working days