WALTER P6003-D1550R WMP35 EXCHANGEABLE TIPS 7566665
Exchangeable Tip
See technical informationSee documentsReferences
Walter:P6003-D15,50R WMP35
Rubix:276A1897
Manufacturer :5656141

Technical specifications
| Drilling diameter | 15.5 mm |
|---|---|
| Apparent length | 8.569 mm |
| Insert Type | wmp35 |
Documents
Product details : WALTER P6003-D1550R WMP35 EXCHANGEABLE TIPS 7566665
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
| Drilling diameter | 15.5 mm |
|---|---|
| Apparent length | 8.569 mm |
| Insert Type | wmp35 |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 143.50 excl. VAT
/ Each
£ 172.20 incl. VAT
- Usually arrives within 14 working days