References
Sandvik Coromant:860.1-1030-032A1-GM X1BM
Rubix:319A5948
Manufacturer :7781494
EAN:7323224674905


Technical specifications
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 32.7 mm |
Product details : SANDVIK 860.1-1030-032A1-GMX1BM SC DRILLS CORODRILL 7781494
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 10.3 mm |
|---|---|
| Total length | 102 mm |
| Length of cut | 32.7 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin + tisin |
| Tolerance | h9 |
| Angle of helix | 30 ° |
| Sharpening | up to 3 times |
| Tail | din 6535 ha (cylindrical shank) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel; stainless steel; cast iron; non-ferrous metals; superalloys & titanium; hard materials |
| Cutting material | solid carbide |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 284.00 excl. VAT
/ Each
£ 340.80 incl. VAT
- Usually arrives within 14 working days