References
Sandvik Coromant:860.1-0320-029A1-PM P1BM
Rubix:289A1364
Manufacturer :8151076
EAN:7323226353129


Technical specifications
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
Product details : SANDVIK 860.1-0320-029A1-PM P1BM 8151076
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 3.2 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 34 mm |
| Shank type | cylindrical |
| Coating | tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 8.15625 |
| Angle of helix | 29.1836 ° |
| Sharpening | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 305.00 excl. VAT
/ Each
£ 366.00 incl. VAT
- Usually arrives within 14 working days