References
Walter Titex:A1211-0.22
Rubix:356A6740
Manufacturer :5058384
EAN:4031132000039

Technical specifications
| Drilling diameter | 0.22 mm |
|---|---|
| Total length | 19 mm |
| Length of cut | 2.5 mm |
Product details : TITEX A1211-0.22 JOBBER DRILLS HSS/HSS-E 5058384
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 0.22 mm |
|---|---|
| Total length | 19 mm |
| Length of cut | 2.5 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 0.22 mm |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- Usually arrives within 14 working days