References
Sandvik Coromant:860.1-0950-045A1-PM P1BM
Rubix:319A6461
Manufacturer :8151312
EAN:7323226355482


Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
Product details : SANDVIK 860.1-0950-045A1-PMP1BM SC DRILLS CORODRILL 8151312
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 103 mm |
| Length of cut | 61 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h7/js7/m7 |
| Ratio of diameter to length of drill hole | 4.736842 |
| Angle of helix | 28.7502 ° |
| Sharpening | symmetric point |
| Tail | cylindrical shank din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steels (iso p): unalloyed steel, low carbon steel, low-alloy steel, high-alloy steel and cast steels. |
| Cutting material | solid carbide |
| Tip angle | 147 ° |
| Tail diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 275.00 excl. VAT
/ Each
£ 330.00 incl. VAT
- Usually arrives within 14 working days