Solid Carbide Drill
Drilling diameter | 35 mm |
---|---|
Total length | 82 mm |
Length of cut | 44 mm |
Drilling diameter | 35 mm |
---|---|
Total length | 82 mm |
Length of cut | 44 mm |
Din standard | DIN 6537 L |
Coating | TiSiAlCrN/AlTiN |
Machining material | Steel;Stainless Steel;Cast Iron;NF Metals |
Body material | Carbide |
Tip angle | 140 ° |
Internal cooling | Yes |
Tail diameter | 6 mm |
Usually arrives within 14 working days